Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1394600 / 13.938X16X0.875 HDS1 R

88702 / 8.875X10.125X0.75 HDS1 R

1394600 / 13.938X16X0.875 HDS1 R

CRSEAL 1394600 / 13.938X16X0.875 HDS1 R ; SGL LIP SEAL

Lip Seal; 13-15/16" Shaft Dia; 16" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1394600 / 13.938X16X0.875 HDS1 R

BDI #

1241909

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.72
UNSPSC
31411705
EAN
0085311123105
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1394600
Weight / LBS
5.991
Long Description
Lip Seal; 13-15/16" Shaft Dia; 16" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
16 Inch | 406.4 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
13.938 Inch | 354.025 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter