Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
13971 / 1.378X2.638X0.472 HMSA96 P

13971 / 1.378X2.638X0.472 HMSA96 P

13971 / 1.378X2.638X0.472 HMSA96 P

CRSEAL 13971/ 1.378X2.638X0.472 HMSA96 P ; LIP SEAL

Lip Seal; 1.378" Shaft Dia; 2.638" Housing Bore; 0.472" Nominal Width; Polyacrylate Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code

Part #

13971 / 1.378X2.638X0.472 HMSA96 P

BDI #

1413935

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.055
UNSPSC
31411705
EAN
0085311013550
Generic Design Code
C_R_HMSA96
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA96
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13971
Weight / LBS
0.178
Long Description
Lip Seal; 1.378" Shaft Dia; 2.638" Housing Bore; 0.472" Nominal Width; Polyacrylate Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Shaft Diameter
1.378 Inch | 35.001 Millimeter
Housing Bore
2.638 Inch | 67.005 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter