Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
13992 / 1.399X2.292X0.469 CRSA1 R

13992 / 1.399X2.292X0.469 CRSA1 R

13992 / 1.399X2.292X0.469 CRSA1 R

CRSEAL 13992 / 1.399X2.292X0.469 CRSA1 R ; DBL LIP SEAL

Lip Seal; 1.399" Shaft Dia; 2.292" Housing Bore; 0.468" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code

Part #

13992 / 1.399X2.292X0.469 CRSA1 R

BDI #

1414024

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.039
UNSPSC
31411705
EAN
0085311013734
Generic Design Code
C_R_CRSA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA1
Other Features
Bore-Tite on OD | Without Inner Case | Hydrodynamic Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13992
Weight / LBS
0.108
Long Description
Lip Seal; 1.399" Shaft Dia; 2.292" Housing Bore; 0.468" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code
Shaft Diameter
1.399 Inch | 35.535 Millimeter
Housing Bore
2.292 Inch | 58.217 Millimeter
Nominal Width
0.468 Inch | 11.887 Millimeter
Actual Width
0.469 Inch | 11.913 Millimeter