Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1400314 / 14X15.625X0.625 HDS1 V

2850760 / 28.5X31X0.875 HDS1 R

1400314 / 14X15.625X0.625 HDS1 V

CRSEAL 1400314 / 14X15.625X0.625 HDS1 V ; SGL LIP SEAL

Lip Seal; 14" Shaft Dia; 15-5/8" Housing Bore; 5/8" Nominal Width; Viton Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1400314 / 14X15.625X0.625 HDS1 V

BDI #

1241964

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.67
UNSPSC
31411705
EAN
0085311123365
Generic Design Code
C_R_HDS1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1400314
Weight / LBS
5.881
Long Description
Lip Seal; 14" Shaft Dia; 15-5/8" Housing Bore; 5/8" Nominal Width; Viton Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Shaft Diameter
14 Inch | 355.6 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
15.625 Inch | 396.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter