Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14020 / 1.377X2.126X0.276 HMSA92 P

14020 / 1.377X2.126X0.276 HMSA92 P

14020 / 1.377X2.126X0.276 HMSA92 P

CRSEAL 14020 DOUBLE LIP SEAL ; POR 1.377X2.126X0.276 HMSA92 P

Lip Seal; 1.377" Shaft Dia; 2-1/8" Housing Bore; 0.276" Nominal Width; Polyacrylate Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code

Part #

14020 / 1.377X2.126X0.276 HMSA92 P

BDI #

1242034

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31411705
EAN
0085311902205
Generic Design Code
C_R_HMSA92
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92
Other Features
Internal and External Lip | Single External Lip without Spring
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14020
Weight / LBS
0.092
Long Description
Lip Seal; 1.377" Shaft Dia; 2-1/8" Housing Bore; 0.276" Nominal Width; Polyacrylate Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Shaft Diameter
1.377 Inch | 34.976 Millimeter
Housing Bore
2.126 Inch | 54 Millimeter
Actual Width
0.276 Inch | 7.01 Millimeter
Nominal Width
0.276 Inch | 7.01 Millimeter