Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14032 / 1.417X1.95X0.395 HMSA33 P

14032 / 1.417X1.95X0.395 HMSA33 P

14032 / 1.417X1.95X0.395 HMSA33 P

CRSEAL 14032 / 1.417X1.95X0.395 HMSA33 P ; DBL LIP SEAL

Lip Seal; 1.417" Shaft Dia; 1.95" Housing Bore; 0.395" Nominal Width; Polyacrylate Lip; Solid Seal; 0.395" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA33 Seal Design Code

Part #

14032 / 1.417X1.95X0.395 HMSA33 P

BDI #

1242038

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311173322
Generic Design Code
C_R_HMSA33
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA33
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14032
Weight / LBS
0.092
Long Description
Lip Seal; 1.417" Shaft Dia; 1.95" Housing Bore; 0.395" Nominal Width; Polyacrylate Lip; Solid Seal; 0.395" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA33 Seal Design Code
Nominal Width
0.395 Inch | 10.033 Millimeter
Actual Width
0.395 Inch | 10.033 Millimeter
Housing Bore
1.95 Inch | 49.53 Millimeter
Shaft Diameter
1.417 Inch | 35.992 Millimeter