Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
140X160X13 CRSH12 R

120X140X13 CRSH12 R

140X160X13 CRSH12 R

CRSEAL 140X160X13 CRSH12 R SGL LIP SEAL

140MM Shaft Dia; 160MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH12 Seal Design Code

Part #

140X160X13 CRSH12 R

BDI #

22778582

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.199
UNSPSC
31411705
EAN
7316579046534
Generic Design Code
C_R_CRSH12
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH12
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
140X160X13 CRSH12 R
Weight / LBS
0.438
Long Description
140MM Shaft Dia; 160MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH12 Seal Design Code
Nominal Width
0.512 Inch | 13 Millimeter
Shaft Diameter
5.512 Inch | 140 Millimeter
Actual Width
0.512 Inch | 13 Millimeter
Housing Bore
6.299 Inch | 160 Millimeter