Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1413257 / 14.125X15.625X0.75 HS7 R

1875017 / 18.75X19.75X0.5 HS7 R

1413257 / 14.125X15.625X0.75 HS7 R

CRSEAL 1413257/ 14.125X15.625X0.75 HS7 R ; SGL LIP SEAL

14-1/8" Shaft Dia; 15-5/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1413257 / 14.125X15.625X0.75 HS7 R

BDI #

1242069

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.61
UNSPSC
31411705
EAN
0085311123822
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1413257
Weight / LBS
3.073
Long Description
14-1/8" Shaft Dia; 15-5/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Housing Bore
15.625 Inch | 396.875 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
14.125 Inch | 358.775 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter