Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1413805 / 14.125X16.745X0.875 HDS2 D

365X405X18 HDS2 R

1413805 / 14.125X16.745X0.875 HDS2 D

CRSEAL 1413805/14.125X16.745X0.875 HDS2D ; SGL LIP SEAL

Lip Seal; 14-1/8" Shaft Dia; 16.745" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1413805 / 14.125X16.745X0.875 HDS2 D

BDI #

1242078

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.81
UNSPSC
31411705
EAN
0085311123846
Generic Design Code
C_R_HDS2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1413805
Weight / LBS
6.211
Long Description
Lip Seal; 14-1/8" Shaft Dia; 16.745" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
14.125 Inch | 358.775 Millimeter
Housing Bore
16.745 Inch | 425.323 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter