Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1413975 / 14.125X16.745X1.703 HDSD2 DD

1413975 / 14.125X16.745X1.703 HDSD2 DD

1413975 / 14.125X16.745X1.703 HDSD2 DD

CRSEAL 1413975 DOUBLE LIP SEAL ; POR 14.125X16.745X1.703 HDSD2 DD NON RET

14-1/8" Shaft Dia; 16.745" Housing Bore; 1-45/64" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1-45/64" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD2 Seal Design Code

Part #

1413975 / 14.125X16.745X1.703 HDSD2 DD

BDI #

1242080

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.959
UNSPSC
31411705
EAN
0085311123853
Generic Design Code
C_R_HDSD2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSD2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1413975
Weight / LBS
8.721
Long Description
14-1/8" Shaft Dia; 16.745" Housing Bore; 1-45/64" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1-45/64" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD2 Seal Design Code
Housing Bore
16.745 Inch | 425.323 Millimeter
Actual Width
1.703 Inch | 43.256 Millimeter
Shaft Diameter
14.125 Inch | 358.775 Millimeter
Nominal Width
1.703 Inch | 43.256 Millimeter