Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14211 / 1.438X2.003X0.313 CRWAR5 V

14211 / 1.438X2.003X0.313 CRWAR5 V

14211 / 1.438X2.003X0.313 CRWAR5 V

CRSEAL 14211/ 1.438X2.003X0.313 CRWAR5 V ; DBL LIP SEAL

Lip Seal; 1-7/16" Shaft Dia; 2.003" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; CRWAR5 Seal Design Code

Part #

14211 / 1.438X2.003X0.313 CRWAR5 V

BDI #

1414027

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311013987
Generic Design Code
C_R_CRWAR5
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
CRWAR5
Other Features
Small | Hydrodynamic Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14211
Weight / LBS
0.093
Long Description
Lip Seal; 1-7/16" Shaft Dia; 2.003" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; CRWAR5 Seal Design Code
Shaft Diameter
1.438 Inch | 36.525 Millimeter
Housing Bore
2.003 Inch | 50.876 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter