Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14234 / 1.502X2.132X1.08 CRSA3 R

14234 / 1.502X2.132X1.08 CRSA3 R

14234 / 1.502X2.132X1.08 CRSA3 R

CRSEAL 14234 / 1.502X2.132X1.08 CRSA3 R ; DBL LIP SEAL

Lip Seal; 1.502" Shaft Dia; 2.132" Housing Bore; 1.08" Nominal Width; Nitrile Lip; Solid Seal; 1.08" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code

Part #

14234 / 1.502X2.132X1.08 CRSA3 R

BDI #

1242127

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.046
UNSPSC
31411705
EAN
0085311263863
Generic Design Code
C_R_CRSA3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA3
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14234
Weight / LBS
0.779
Long Description
Lip Seal; 1.502" Shaft Dia; 2.132" Housing Bore; 1.08" Nominal Width; Nitrile Lip; Solid Seal; 1.08" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code
Nominal Width
1.08 Inch | 27.432 Millimeter
Shaft Diameter
1.502 Inch | 38.151 Millimeter
Actual Width
1.08 Inch | 27.432 Millimeter
Housing Bore
2.132 Inch | 54.153 Millimeter