Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1436159 / 14.361X15.748X0.709 HDS2 V

1550162 / 15.5X16.875X0.625 HDS2 R

1436159 / 14.361X15.748X0.709 HDS2 V

CRSEAL 1436159/14.361X15.748X0.709HDS2V ; SGL LIP SEAL

14.361" Shaft Dia; 15.748" Housing Bore; 0.709" Nominal Width; Viton Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1436159 / 14.361X15.748X0.709 HDS2 V

BDI #

1242175

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.13
UNSPSC
31411705
EAN
0085311464123
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1436159
Weight / LBS
2.495
Long Description
14.361" Shaft Dia; 15.748" Housing Bore; 0.709" Nominal Width; Viton Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Actual Width
0.709 Inch | 18.009 Millimeter
Shaft Diameter
14.361 Inch | 364.769 Millimeter
Housing Bore
15.748 Inch | 399.999 Millimeter
Nominal Width
0.709 Inch | 18.009 Millimeter