Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14381 / 1.4X2.484X0.55 HMSA16 R

14381 / 1.4X2.484X0.55 HMSA16 R

14381 / 1.4X2.484X0.55 HMSA16 R

CRSEAL 14381 / 1.4X2.484X0.55 HMSA16 R ; DBL LIP SEAL

Lip Seal; 1.4" Shaft Dia; 2-31/64" Housing Bore; 0.55" Nominal Width; Nitrile Lip; Solid Seal; 0.55" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code

Part #

14381 / 1.4X2.484X0.55 HMSA16 R

BDI #

1242181

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.108
UNSPSC
31411705
EAN
0085311900904
Generic Design Code
C_R_HMSA16
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA16
Other Features
Bore-Tite on OD | Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14381
Weight / LBS
0.145
Long Description
Lip Seal; 1.4" Shaft Dia; 2-31/64" Housing Bore; 0.55" Nominal Width; Nitrile Lip; Solid Seal; 0.55" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Housing Bore
2.484 Inch | 63.094 Millimeter
Nominal Width
0.55 Inch | 13.97 Millimeter
Shaft Diameter
1.4 Inch | 35.56 Millimeter
Actual Width
0.55 Inch | 13.97 Millimeter