Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14393 / 1.399X2.484X0.515 HMSA16 V

1.399X2.482X0.536 HMSA16 V / 14387

14393 / 1.399X2.484X0.515 HMSA16 V

CRSEAL 14393/ 1.399X2.484X0.515 HMSA16 V ; DBL LIP SEAL

Lip Seal; 1.399" Shaft Dia; 2-31/64" Housing Bore; 0.515" Nominal Width; Viton Lip; Solid Seal; 33/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code

Part #

14393 / 1.399X2.484X0.515 HMSA16 V

BDI #

1242204

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.042
UNSPSC
31411705
EAN
0085311153720
Generic Design Code
C_R_HMSA16
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA16
Other Features
Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14393
Weight / LBS
0.128
Long Description
Lip Seal; 1.399" Shaft Dia; 2-31/64" Housing Bore; 0.515" Nominal Width; Viton Lip; Solid Seal; 33/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Shaft Diameter
1.399 Inch | 35.535 Millimeter
Housing Bore
2.484 Inch | 63.094 Millimeter
Nominal Width
0.515 Inch | 13.081 Millimeter
Actual Width
0.515 Inch | 13.081 Millimeter