Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1450027 / 14.5X15.5X0.625 HS7 R

5400557 / 54X56X0.813 HS7 R

1450027 / 14.5X15.5X0.625 HS7 R

CRSEAL 1450027 / 14.5X15.5X0.625 HS7 R ; SGL LIP SEAL

14-1/2" Shaft Dia; 15-1/2" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1450027 / 14.5X15.5X0.625 HS7 R

BDI #

1242232

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
UNSPSC
31411705
EAN
0085311226431
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1450027
Weight / LBS
3.058
Long Description
14-1/2" Shaft Dia; 15-1/2" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Housing Bore
15.5 Inch | 393.7 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
14.5 Inch | 368.3 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter