Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14569 / 1.457X2.378X0.433 CRSA3 P

14569 / 1.457X2.378X0.433 CRSA3 P

14569 / 1.457X2.378X0.433 CRSA3 P

CRSEAL 14569 / 1.457X2.378X0.433 CRSA3 P ; DBL LIP SEAL

Lip Seal; 1.457" Shaft Dia; 2.378" Housing Bore; 0.433" Nominal Width; Polyacrylate Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code

Part #

14569 / 1.457X2.378X0.433 CRSA3 P

BDI #

1242330

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.049
UNSPSC
31411705
EAN
0085311374255
Generic Design Code
C_R_CRSA3
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA3
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14569
Weight / LBS
0.211
Long Description
Lip Seal; 1.457" Shaft Dia; 2.378" Housing Bore; 0.433" Nominal Width; Polyacrylate Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code
Shaft Diameter
1.457 Inch | 37.008 Millimeter
Nominal Width
0.433 Inch | 10.998 Millimeter
Housing Bore
2.378 Inch | 60.401 Millimeter
Actual Width
0.433 Inch | 10.998 Millimeter