Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

28003-4255

145X164X14 CRSA1 R

CRSEAL 145X164X14 CRSA1 R DBL LIP SEAL

145MM Shaft Dia; 164MM Housing Bore; 14MM Nominal Width; Nitrile Lip; Solid Seal; 14MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRSA1 Seal Design Code

Part #

145X164X14 CRSA1 R

BDI #

1242337

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
31411705
EAN
0085311885324
Generic Design Code
C_R_CRSA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
145X164X14 CRSA1 R
Weight / LBS
0.441
Long Description
145MM Shaft Dia; 164MM Housing Bore; 14MM Nominal Width; Nitrile Lip; Solid Seal; 14MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRSA1 Seal Design Code
Housing Bore
6.457 Inch | 164 Millimeter
Nominal Width
0.551 Inch | 14 Millimeter
Actual Width
0.551 Inch | 14 Millimeter
Shaft Diameter
5.709 Inch | 145 Millimeter