Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
145X175X14-R2LS32-S

40X55X7-R2LS32-S

145X175X14-R2LS32-S

145X175X14-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED

145MM Shaft Dia; 175MM Housing Bore; 14MM Nominal Width; Nitrile Lip; Solid Seal; 14MM Actual Width; Spring Loaded; 2 Sealing Lips; Oil Seal; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; R2LS32 Design Code

Part #

145X175X14-R2LS32-S

BDI #

21524118

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
31411705
EAN
0013992149039
Generic Design Code
TIM_R2LS32
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
R2LS32
Other Features
Small Bore
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Weight / LBS
0.45182
Long Description
145MM Shaft Dia; 175MM Housing Bore; 14MM Nominal Width; Nitrile Lip; Solid Seal; 14MM Actual Width; Spring Loaded; 2 Sealing Lips; Oil Seal; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; R2LS32 Design Code
Housing Bore
6.89 Inch | 175 Millimeter
Actual Width
0.551 Inch | 14 Millimeter
Shaft Diameter
5.709 Inch | 145 Millimeter
Nominal Width
0.551 Inch | 14 Millimeter