Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1462018 / 14.625X15.625X0.5 HS8 R

530X580X22 HS8 R

1462018 / 14.625X15.625X0.5 HS8 R

CRSEAL 1462018 / 14.625X15.625X0.5 HS8 R ; SGL LIP SEAL

14-5/8" Shaft Dia; 15-5/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1462018 / 14.625X15.625X0.5 HS8 R

BDI #

1242355

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.26
UNSPSC
31411705
EAN
0085311264167
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1462018
Weight / LBS
2.785
Long Description
14-5/8" Shaft Dia; 15-5/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
14.625 Inch | 371.475 Millimeter
Housing Bore
15.625 Inch | 396.875 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter