Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14641 / 1.469X2.374X0.375 CRSA1 R

11405 / 1.125X2.835X0.375 CRSA1 R

14641 / 1.469X2.374X0.375 CRSA1 R

CRSEAL 14641 / 1.469X2.374X0.375 CRSA1 R ; DBL LIP SEAL

Lip Seal; 1-15/32" Shaft Dia; 2-3/8" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code

Part #

14641 / 1.469X2.374X0.375 CRSA1 R

BDI #

1242386

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
UNSPSC
31411705
EAN
0085311014236
Generic Design Code
C_R_CRSA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA1
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14641
Weight / LBS
0.192
Long Description
Lip Seal; 1-15/32" Shaft Dia; 2-3/8" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.469 Inch | 37.313 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
2.374 Inch | 60.3 Millimeter