Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14655 / 1.465X2.372X1.508 CRSA3 P

14655 / 1.465X2.372X1.508 CRSA3 P

14655 / 1.465X2.372X1.508 CRSA3 P

CRSEAL 14655 / 1.465X2.372X1.508 CRSA3 P ; DBL LIP SEAL

Lip Seal; 1.465" Shaft Dia; 2.372" Housing Bore; 1.508" Nominal Width; Polyacrylate Lip; Solid Seal; 1.508" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code

Part #

14655 / 1.465X2.372X1.508 CRSA3 P

BDI #

18204769

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.085
UNSPSC
31411705
EAN
0085311501071
Generic Design Code
C_R_CRSA3
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA3
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
14655
Weight / LBS
0.187
Long Description
Lip Seal; 1.465" Shaft Dia; 2.372" Housing Bore; 1.508" Nominal Width; Polyacrylate Lip; Solid Seal; 1.508" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code
Shaft Diameter
1.465 Inch | 37.211 Millimeter
Actual Width
1.508 Inch | 38.303 Millimeter
Housing Bore
2.372 Inch | 60.249 Millimeter
Nominal Width
1.508 Inch | 38.303 Millimeter