Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1468129 / 14.688X16X0.688 HDS2 D

560X600X18 HDS2 R1

1468129 / 14.688X16X0.688 HDS2 D

CRSEAL 1468129 / 14.688X16X0.688 HDS2 D ; SGL LIP SEAL

Lip Seal; 14-11/16" Shaft Dia; 16" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1468129 / 14.688X16X0.688 HDS2 D

BDI #

1242388

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.71
UNSPSC
31411705
EAN
0085311124829
Generic Design Code
C_R_HDS2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1468129
Weight / LBS
5.991
Long Description
Lip Seal; 14-11/16" Shaft Dia; 16" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.688 Inch | 17.475 Millimeter
Housing Bore
16 Inch | 406.4 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
14.688 Inch | 373.075 Millimeter