Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14700 / 1.479X2.563X0.470 HM79 R

14700 / 1.479X2.563X0.470 HM79 R

14700 / 1.479X2.563X0.470 HM79 R

CRSEAL 14700 / 1.479X2.563X0.470 HM79 R ; LIP SEAL

Lip Seal; 1.479" Shaft Dia; 2-9/16" Housing Bore; 0.47" Nominal Width; Nitrile Lip; Solid Seal; 0.47" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM79 Seal Design Code

Part #

14700 / 1.479X2.563X0.470 HM79 R

BDI #

1242398

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311014274
Generic Design Code
C_R_HM79
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM79
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14700
Weight / LBS
0.1
Long Description
Lip Seal; 1.479" Shaft Dia; 2-9/16" Housing Bore; 0.47" Nominal Width; Nitrile Lip; Solid Seal; 0.47" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM79 Seal Design Code
Actual Width
0.47 Inch | 11.938 Millimeter
Shaft Diameter
1.479 Inch | 37.567 Millimeter
Housing Bore
2.563 Inch | 65.1 Millimeter
Nominal Width
0.47 Inch | 11.938 Millimeter