Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1475243 / 14.75X16.25X0.688 HDS2 D

1650553 / 16.5X18.5X0.813 HDS2 R

1475243 / 14.75X16.25X0.688 HDS2 D

CRSEAL 1475243/ 14.75X16.25X0.688 HDS2 D ; SGL LIP SEAL

Lip Seal; 14-3/4" Shaft Dia; 16-1/4" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1475243 / 14.75X16.25X0.688 HDS2 D

BDI #

1242430

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.75
UNSPSC
31411705
EAN
0085311124935
Generic Design Code
C_R_HDS2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1475243
Weight / LBS
6.071
Long Description
Lip Seal; 14-3/4" Shaft Dia; 16-1/4" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
14.75 Inch | 374.65 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Housing Bore
16.25 Inch | 412.75 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter