Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1475253 / 14.75X16.25X0.75 HDS2 V

1475253 / 14.75X16.25X0.75 HDS2 V

1475253 / 14.75X16.25X0.75 HDS2 V

CRSEAL 1475253 / 14.75X16.25X0.75 HDS2 V ; SGL LIP SEAL

Lip Seal; 14-3/4" Shaft Dia; 16-1/4" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1475253 / 14.75X16.25X0.75 HDS2 V

BDI #

1242437

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.32
UNSPSC
31411705
EAN
0085311124973
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1475253
Weight / LBS
6.071
Long Description
Lip Seal; 14-3/4" Shaft Dia; 16-1/4" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Housing Bore
16.25 Inch | 412.75 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
14.75 Inch | 374.65 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter