Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14809 / 1.5X1.918X0.25 CRW1 V

32330 / 3.25X3.876X0.375 CRW1 P

14809 / 1.5X1.918X0.25 CRW1 V

CRSEAL 14809 / 1.5X1.918X0.25 CRW1 V ; SGL LIP SEAL

Lip Seal; 1-1/2" Shaft Dia; 1.918" Housing Bore; 1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

14809 / 1.5X1.918X0.25 CRW1 V

BDI #

1242500

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311014687
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14809
Weight / LBS
0.079
Long Description
Lip Seal; 1-1/2" Shaft Dia; 1.918" Housing Bore; 1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.918 Inch | 48.717 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter