Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14848 / 1.5X1.989X0.25 HMA22 R

14848 / 1.5X1.989X0.25 HMA22 R

14848 / 1.5X1.989X0.25 HMA22 R

CRSEAL 14848 / 1.5X1.989X0.25 HMA22 R ; LIP SEAL

Lip Seal; 1-1/2" Shaft Dia; 1.989" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA22 Seal Design Code

Part #

14848 / 1.5X1.989X0.25 HMA22 R

BDI #

1242509

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311014762
Generic Design Code
C_R_HMA22
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA22
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14848
Weight / LBS
0.078
Long Description
Lip Seal; 1-1/2" Shaft Dia; 1.989" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA22 Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.989 Inch | 50.521 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter