Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1488557 / 14.875X16.875X0.813 HS7 R

1288237 / 12.875X14.375X0.625 HS7 R

1488557 / 14.875X16.875X0.813 HS7 R

CRSEAL 1488557/14.875X16.875X0.813 HS7 R ; SGL LIP SEAL

Lip Seal; 14-7/8" Shaft Dia; 16-7/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1488557 / 14.875X16.875X0.813 HS7 R

BDI #

1242524

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.69
UNSPSC
31411705
EAN
0085311125239
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1488557
Weight / LBS
3.721
Long Description
Lip Seal; 14-7/8" Shaft Dia; 16-7/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Housing Bore
16.875 Inch | 428.625 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
14.875 Inch | 377.825 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter