Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14936 / 1.496X1.969X0.394 HMSA7 V

15394 / 1.496X1.969X0.315 HMSA7 P

14936 / 1.496X1.969X0.394 HMSA7 V

CRSEAL 14936 / 1.496X1.969X0.394 HMSA7 V ; DBL LIP SEAL

1.496" Shaft Dia; 1-31/32" Housing Bore; 0.394" Nominal Width; Viton Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

14936 / 1.496X1.969X0.394 HMSA7 V

BDI #

1242552

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
31411705
EAN
0085311382885
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14936
Weight / LBS
0.087
Long Description
1.496" Shaft Dia; 1-31/32" Housing Bore; 0.394" Nominal Width; Viton Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Nominal Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
1.496 Inch | 37.998 Millimeter
Housing Bore
1.969 Inch | 50.013 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter