Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1494257 / 14.938X16.438X0.75 HS7 R

4700557 OBSOLETO NO USAR 07/22

1494257 / 14.938X16.438X0.75 HS7 R

CRSEAL 1494257/ 14.938X16.438X0.75 HS7 R ; SGL LIP SEAL

14-15/16" Shaft Dia; 16-7/16" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1494257 / 14.938X16.438X0.75 HS7 R

BDI #

1242554

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.65
UNSPSC
31411705
EAN
0085311125338
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1494257
Weight / LBS
3.651
Long Description
14-15/16" Shaft Dia; 16-7/16" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Shaft Diameter
14.938 Inch | 379.425 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
16.438 Inch | 417.525 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter