Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14958 / 1.496X2.275X0.427 HMSA7 P

8X18X6TC-BX

14958 / 1.496X2.275X0.427 HMSA7 P

CRSEAL 14958 / 1.496X2.275X0.427 HMSA7 P ; DBL LIP SEAL

Lip Seal; 1.496" Shaft Dia; 2.275" Housing Bore; 0.427" Nominal Width; Polyacrylate Lip; Solid Seal; 0.427" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

14958 / 1.496X2.275X0.427 HMSA7 P

BDI #

1242555

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
UNSPSC
31411705
EAN
0085311282918
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14958
Weight / LBS
0.112
Long Description
Lip Seal; 1.496" Shaft Dia; 2.275" Housing Bore; 0.427" Nominal Width; Polyacrylate Lip; Solid Seal; 0.427" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Shaft Diameter
1.496 Inch | 37.998 Millimeter
Nominal Width
0.427 Inch | 10.846 Millimeter
Actual Width
0.427 Inch | 10.846 Millimeter
Housing Bore
2.275 Inch | 57.785 Millimeter