Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14968 / 1.5X2.26X0.406 CRW1 R

10598 / 1.063X1.624X0.25 CRW1 R

14968 / 1.5X2.26X0.406 CRW1 R

CRSEAL 14968 / 1.5X2.26X0.406 CRW1 R ; SGL LIP SEAL

Lip Seal; 1-1/2" Shaft Dia; 2.26" Housing Bore; 13/32" Nominal Width; Nitrile Lip; Solid Seal; 13/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

14968 / 1.5X2.26X0.406 CRW1 R

BDI #

1242558

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311015035
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14968
Weight / LBS
0.094
Long Description
Lip Seal; 1-1/2" Shaft Dia; 2.26" Housing Bore; 13/32" Nominal Width; Nitrile Lip; Solid Seal; 13/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Actual Width
0.406 Inch | 10.312 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Housing Bore
2.26 Inch | 57.404 Millimeter
Nominal Width
0.406 Inch | 10.312 Millimeter