Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14971 / 1.5X2.286X0.42 XH15 R

14971 / 1.5X2.286X0.42 XH15 R

14971 / 1.5X2.286X0.42 XH15 R

CRSEAL 14971 / 1.5X2.286X0.42 XH15 R ; LIP SEAL

Lip Seal; 1-1/2" Shaft Dia; 2.286" Housing Bore; 0.42" Nominal Width; Nitrile Lip; Solid Seal; 0.42" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; XH15 Seal Design Code

Part #

14971 / 1.5X2.286X0.42 XH15 R

BDI #

1414003

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
31411705
EAN
0085311015059
Generic Design Code
C_R_XH15
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
XH15
Other Features
External Lip | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14971
Weight / LBS
0.098
Long Description
Lip Seal; 1-1/2" Shaft Dia; 2.286" Housing Bore; 0.42" Nominal Width; Nitrile Lip; Solid Seal; 0.42" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; XH15 Seal Design Code
Housing Bore
2.286 Inch | 58.064 Millimeter
Nominal Width
0.42 Inch | 10.668 Millimeter
Actual Width
0.42 Inch | 10.668 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter