Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14978 / 1.5X2.372X0.375 CRWA41 R

14978 / 1.5X2.372X0.375 CRWA41 R

14978 / 1.5X2.372X0.375 CRWA41 R

CRSEAL 14978 / 1.5X2.372X0.375 CRWA41 R ; DBL LIP SEAL

Lip Seal; 1-1/2" Shaft Dia; 2.372" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA41 Seal Design Code

Part #

14978 / 1.5X2.372X0.375 CRWA41 R

BDI #

1242565

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.046
UNSPSC
31411705
EAN
0085311015103
Generic Design Code
C_R_CRWA41
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA41
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14978
Weight / LBS
0.145
Long Description
Lip Seal; 1-1/2" Shaft Dia; 2.372" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA41 Seal Design Code
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
2.372 Inch | 60.249 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter