Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14979 / 1.5X2.311X0.5 CRWA5 V

12339 / 1.25X1.75X0.25 CRWA5 V

14979 / 1.5X2.311X0.5 CRWA5 V

CRSEAL 14979 / 1.5X2.311X0.5 CRWA5 V ; DBL LIP SEAL

Lip Seal; 1-1/2" Shaft Dia; 2.311" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRWA5 Seal Design Code

Part #

14979 / 1.5X2.311X0.5 CRWA5 V

BDI #

1242567

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311015110
Generic Design Code
C_R_CRWA5
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
CRWA5
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
14979
Weight / LBS
0.11
Long Description
Lip Seal; 1-1/2" Shaft Dia; 2.311" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRWA5 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.311 Inch | 58.699 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter