Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1500902 / 15X16.188X1.25 HDSE2 RR

1500902 / 15X16.188X1.25 HDSE2 RR

1500902 / 15X16.188X1.25 HDSE2 RR

CRSEAL 1500902 / 15X16.188X1.25 HDSE2 RR ; DBL LIP SEAL

Lip Seal; 15" Shaft Dia; 16-3/16" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code

Part #

1500902 / 15X16.188X1.25 HDSE2 RR

BDI #

1242669

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.75
UNSPSC
31411705
EAN
0085311125864
Generic Design Code
C_R_HDSE2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSE2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1500902
Weight / LBS
8.471
Long Description
Lip Seal; 15" Shaft Dia; 16-3/16" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code
Shaft Diameter
15 Inch | 381 Millimeter
Housing Bore
16.188 Inch | 411.175 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter