Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15041 / 1.5X2.377X0.453 CRWA1 R

15041 / 1.5X2.377X0.453 CRWA1 R

15041 / 1.5X2.377X0.453 CRWA1 R

CRSEAL 15041 / 1.5X2.377X0.453 CRWA1 R ; DBL LIP SEAL

Lip Seal; 1-1/2" Shaft Dia; 2.377" Housing Bore; 0.453" Nominal Width; Nitrile Lip; Solid Seal; 29/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

15041 / 1.5X2.377X0.453 CRWA1 R

BDI #

1242874

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
UNSPSC
31411705
EAN
0085311015189
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15041
Weight / LBS
0.093
Long Description
Lip Seal; 1-1/2" Shaft Dia; 2.377" Housing Bore; 0.453" Nominal Width; Nitrile Lip; Solid Seal; 29/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Actual Width
0.453 Inch | 11.506 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Housing Bore
2.377 Inch | 60.376 Millimeter
Nominal Width
0.453 Inch | 11.506 Millimeter