Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15133 / 1.503X2.374X0.374 CRSA3 P

15133 / 1.503X2.374X0.374 CRSA3 P

15133 / 1.503X2.374X0.374 CRSA3 P

CRSEAL 15133 / 1.503X2.374X0.374 CRSA3 P ; DBL LIP SEAL

1.503" Shaft Dia; 2-3/8" Housing Bore; 3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code

Part #

15133 / 1.503X2.374X0.374 CRSA3 P

BDI #

1242711

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.071
UNSPSC
31411705
EAN
0085311381383
Generic Design Code
C_R_CRSA3
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA3
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15133
Weight / LBS
0.777
Long Description
1.503" Shaft Dia; 2-3/8" Housing Bore; 3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code
Housing Bore
2.374 Inch | 60.3 Millimeter
Nominal Width
0.374 Inch | 9.5 Millimeter
Actual Width
0.374 Inch | 9.5 Millimeter
Shaft Diameter
1.503 Inch | 38.176 Millimeter