Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15174 / 1.5X2.462X0.29 X13 R

15174 / 1.5X2.462X0.29 X13 R

15174 / 1.5X2.462X0.29 X13 R

CRSEAL 15174 / 1.5X2.462X0.29 X13 R ; LIP SEAL

Lip Seal; 1-1/2" Shaft Dia; 2.462" Housing Bore; 0.29" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X13 Seal Design Code

Part #

15174 / 1.5X2.462X0.29 X13 R

BDI #

1242716

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311015301
Generic Design Code
C_R_X13
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X13
Other Features
External Lip | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15174
Weight / LBS
0.086
Long Description
Lip Seal; 1-1/2" Shaft Dia; 2.462" Housing Bore; 0.29" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X13 Seal Design Code
Actual Width
0.29 Inch | 7.366 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Nominal Width
0.29 Inch | 7.366 Millimeter
Housing Bore
2.462 Inch | 62.535 Millimeter