Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

38692 / 3.875X4.999X0.375 CRWA1 R

151992VTEB-H-BX

151992VTEB-H-BX LIP SHAFT SEAL

1-1/2" Shaft Dia; 1.997" Housing Bore; 1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; TEB-H Seal Design Code

Part #

151992VTEB-H-BX

BDI #

902496

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886220343
Generic Design Code
C_R_CRWA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
TEB-H
Other Features
Metal Reinforced Sealing Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
151992VTEB-H
Long Description
1-1/2" Shaft Dia; 1.997" Housing Bore; 1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; TEB-H Seal Design Code
Housing Bore
1.997 Inch | 50.724 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter