Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1525168 / 15.25X16.625X0.593 HS8 R

1525168 / 15.25X16.625X0.593 HS8 R

1525168 / 15.25X16.625X0.593 HS8 R

CRSEAL 1525168/ 15.25X16.625X0.593 HS8 R ; SGL LIP SEAL

Lip Seal; 15-1/4" Shaft Dia; 16-5/8" Housing Bore; 0.593" Nominal Width; Nitrile Lip; Split Seal; 19/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1525168 / 15.25X16.625X0.593 HS8 R

BDI #

1242753

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.43
UNSPSC
31411705
EAN
0085311885812
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1525168
Weight / LBS
3.701
Long Description
Lip Seal; 15-1/4" Shaft Dia; 16-5/8" Housing Bore; 0.593" Nominal Width; Nitrile Lip; Split Seal; 19/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
15.25 Inch | 387.35 Millimeter
Housing Bore
16.625 Inch | 422.275 Millimeter
Nominal Width
0.593 Inch | 15.062 Millimeter
Actual Width
0.593 Inch | 15.062 Millimeter