Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15270 / 1.504X1.937X0.475 HMSA76 P

15270 / 1.504X1.937X0.475 HMSA76 P

15270 / 1.504X1.937X0.475 HMSA76 P

CRSEAL 15270/ 1.504X1.937X0.475 HMSA76 P ; DBL LIP SEAL

Lip Seal; 1.504" Shaft Dia; 1-15/16" Housing Bore; 0.475" Nominal Width; Polyacrylate Lip; Solid Seal; 0.475" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA76 Seal Design Code

Part #

15270 / 1.504X1.937X0.475 HMSA76 P

BDI #

1242813

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311015493
Generic Design Code
C_R_HMSA76
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA76
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15270
Weight / LBS
0.078
Long Description
Lip Seal; 1.504" Shaft Dia; 1-15/16" Housing Bore; 0.475" Nominal Width; Polyacrylate Lip; Solid Seal; 0.475" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA76 Seal Design Code
Housing Bore
1.937 Inch | 49.2 Millimeter
Nominal Width
0.475 Inch | 12.065 Millimeter
Shaft Diameter
1.504 Inch | 38.202 Millimeter
Actual Width
0.475 Inch | 12.065 Millimeter