Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15345 / 1.535X2.244X0.38 HMSA7 V

30X50X10ADL

15345 / 1.535X2.244X0.38 HMSA7 V

CRSEAL 15345 / 1.535X2.244X0.38 HMSA7 V ; DBL LIP SEAL

1.535" Shaft Dia; 2.244" Housing Bore; 0.38" Nominal Width; Viton Lip; Solid Seal; 0.38" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

15345 / 1.535X2.244X0.38 HMSA7 V

BDI #

1242861

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
31411705
EAN
0085311390217
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15345
Weight / LBS
0.087
Long Description
1.535" Shaft Dia; 2.244" Housing Bore; 0.38" Nominal Width; Viton Lip; Solid Seal; 0.38" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Shaft Diameter
1.535 Inch | 38.989 Millimeter
Housing Bore
2.244 Inch | 56.998 Millimeter
Actual Width
0.38 Inch | 9.652 Millimeter
Nominal Width
0.38 Inch | 9.652 Millimeter