Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1535264 / 15.354X16.929X0.75 HS4 R

1535264 / 15.354X16.929X0.75 HS4 R

1535264 / 15.354X16.929X0.75 HS4 R

CRSEAL 1535264/ 15.354X16.929X0.75 HS4 R ; SGL LIP SEAL

15.354" Shaft Dia; 16.929" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS4 Seal Design Code

Part #

1535264 / 15.354X16.929X0.75 HS4 R

BDI #

22779105

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.4
UNSPSC
31411705
EAN
0085311453035
Generic Design Code
C_R_HS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS4
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1535264
Weight / LBS
3.091
Long Description
15.354" Shaft Dia; 16.929" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS4 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
16.929 Inch | 429.997 Millimeter
Shaft Diameter
15.354 Inch | 389.992 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter