Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1536690 / 15.359X17.709X0.906 HDS1 R

265X305X18 HDS1 R

1536690 / 15.359X17.709X0.906 HDS1 R

CRSEAL 1536690/15.359X17.709X0.906 HDS1R ; SGL LIP SEAL

Lip Seal; 15.359" Shaft Dia; 17.709" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1536690 / 15.359X17.709X0.906 HDS1 R

BDI #

1242868

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.71
UNSPSC
31411705
EAN
0085311126410
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1536690
Weight / LBS
5.993
Long Description
Lip Seal; 15.359" Shaft Dia; 17.709" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.906 Inch | 23.012 Millimeter
Shaft Diameter
15.359 Inch | 390.119 Millimeter
Housing Bore
17.709 Inch | 449.809 Millimeter
Nominal Width
0.906 Inch | 23.012 Millimeter