Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15440 / 1.552X2.447X0.5 HMSA78 RT

75X95X10VTF-BX

15440 / 1.552X2.447X0.5 HMSA78 RT

CRSEAL 15440 DOUBLE LIP SEAL ; 1.552X2.447X0.5 HMSA78 RT

1.552" Shaft Dia; 2.447" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA78 Seal Design Code

Part #

15440 / 1.552X2.447X0.5 HMSA78 RT

BDI #

1242898

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.032
UNSPSC
31411705
EAN
0085311015622
Generic Design Code
C_R_HMSA78
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA78
Other Features
PTFE Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15440
Weight / LBS
0.171
Long Description
1.552" Shaft Dia; 2.447" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA78 Seal Design Code
Housing Bore
2.447 Inch | 62.154 Millimeter
Shaft Diameter
1.552 Inch | 39.421 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter