Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15529 / 1.55X2.44X0.5 HMSA57 P

15529 / 1.55X2.44X0.5 HMSA57 P

15529 / 1.55X2.44X0.5 HMSA57 P

CRSEAL 15529 / 1.55X2.44X0.5 HMSA57 P ; LIP SEAL

Oil Seal; 1.55" Shaft Dia; 2.44" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA57 Seal Design Code

Part #

15529 / 1.55X2.44X0.5 HMSA57 P

BDI #

22778836

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.058
UNSPSC
31411705
EAN
0085311391535
Generic Design Code
C_R_HMSA57
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA57
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 1.55" Shaft Dia; 2.44" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA57 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.55 Inch | 39.37 Millimeter
Housing Bore
2.44 Inch | 61.976 Millimeter