Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15530 / 1.563X2.237X0.29 X4 R

15530 / 1.563X2.237X0.29 X4 R

15530 / 1.563X2.237X0.29 X4 R

CRSEAL 15530 / 1.563X2.237X0.29 X4 R ; LIP SEAL

Lip Seal; 1-9/16" Shaft Dia; 2.237" Housing Bore; 0.29" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X4 Seal Design Code

Part #

15530 / 1.563X2.237X0.29 X4 R

BDI #

1242999

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.031
UNSPSC
31411705
EAN
0085311015738
Generic Design Code
C_R_X4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X4
Other Features
External Lip | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15530
Weight / LBS
0.122
Long Description
Lip Seal; 1-9/16" Shaft Dia; 2.237" Housing Bore; 0.29" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X4 Seal Design Code
Housing Bore
2.237 Inch | 56.82 Millimeter
Shaft Diameter
1.563 Inch | 39.7 Millimeter
Actual Width
0.29 Inch | 7.366 Millimeter
Nominal Width
0.29 Inch | 7.366 Millimeter