Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15546 / 1.563X2.372X1.07 HMSA31 P

15546 / 1.563X2.372X1.07 HMSA31 P

15546 / 1.563X2.372X1.07 HMSA31 P

CRSEAL 15546 / 1.563X2.372X1.07 HMSA31 P ; DBL LIP SEAL

Lip Seal; 1-9/16" Shaft Dia; 2.372" Housing Bore; 1.07" Nominal Width; Polyacrylate Lip; Solid Seal; 1.07" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA31 Seal Design Code

Part #

15546 / 1.563X2.372X1.07 HMSA31 P

BDI #

1243010

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.064
UNSPSC
31411705
EAN
0085311015806
Generic Design Code
C_R_HMSA31
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA31
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15546
Weight / LBS
0.182
Long Description
Lip Seal; 1-9/16" Shaft Dia; 2.372" Housing Bore; 1.07" Nominal Width; Polyacrylate Lip; Solid Seal; 1.07" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA31 Seal Design Code
Housing Bore
2.372 Inch | 60.249 Millimeter
Nominal Width
1.07 Inch | 27.178 Millimeter
Actual Width
1.07 Inch | 27.178 Millimeter
Shaft Diameter
1.563 Inch | 39.7 Millimeter